Features:
- Chafing fuel cans ensure safety by remaining cool to the touch even when lit
Weights & Dimensions
| Length | 1.166 in |
| Width | 0.875 in |
| Height | 0.583 in |
| Weight | 16 lbs |
| Size | 8oz. |
Product Details
| Type | Twist Cap |
| Package Quantity | 24 Cans/Case |
| Description | Chafing Fuel Can, Handy Wick, 6 Hour Burn |
| Manufacturers Part Number | STE10368 |
| Brand | Handy Wick |