Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterno

Model # :WBB567365

MPN #: STE20612

Sterno STE20612 - Ethanol Gel Chafing Fuel, 72/Case

Product Description
Fancy Heat Ethanol Gel Chafing Fuel, 2 Hour Burn, 72 Case

Ethanol gel chafing fuel provides high output with consistent performance. Exceeds and maintains the FDA minimum holding temperature of 140 degrees. Nontoxic.

Features:

  • Provide high output with a consistent performance
  • Exceed and maintain the FDA minimum holding temperature of 140 degrees
  • Nontoxic
  • Fuel Type: Chafing; Physical Form: Ethanol Gel; Packing Type: Can; Capacity: 8 0z.

PRICE
$179.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.708 in
Width1.145 in
Height0.583 in
Weight34 lbs
Size6 oz.

Product Details

TypeEthanol Gel
Package Quantity72 Cans/Case
DescriptionEthanol Gel Chafing Fuel Can
Manufacturers Part NumberSTE20612
BrandSterno