Winco C-5080 Roll-Top Chafer, 8 Qt., Roll Top
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 15-9/10 in |
Product Details
| Style | Roll Top |
| Type | Gold Accent Chafer |
| Capacity | 8 qt |
| Package Quantity | 1 |
| Description | Roll-Top Chafer |
| Manufacturers Part Number | C-5080 |
| Brand | Winco |
Related Products
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Chafer Stand, 46113, Stainless Steel, Square Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber table feet for ...
Vollrath, Intrigue Replacement 6 Quart Food Pan, 46137, Stainless Steel Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber ...
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Vollrath, Traex Batter Boss Replacement One Hole Diffuser, 9600-06 Features: Easily dispense pancake, waffle, hush puppy batters or pizza sauce. Eight portion control settings dispense from 1-3 ounces. Holds up to 48 ounces. Not recommended for chunky batters. Portion adjustment is easy with the Batter Boss dispenser. Just pull the cam pin at the base of the handle and rotate the cam to the desired setting.