Sterno® Chafing Fuel Can w/ Stem Wick, Methanol, 6 Hr Burn, 1.89 g, Pack of 24
Write a Review
|
Questions & Answers (0)
Product Description
These chafing methanol fuel cans stay cool even when lit, ensuring safe handling. They have a consistent heat output, maintaining food within the temperature safety zone above 141 degrees Fahrenheit, with a maximum temperature of 175 degrees. The replaceable twist cap makes it resealable and reusable. Spill-proof with a reliable six-hour burn time. Ideal for large beverage urns and soup tureens.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.89 g |
Product Details
| Style | Methanol |
| Type | Chafing Fuel Can |
| Capacity | 242 oz |
| Made in the USA | Yes |
| Packing Type | Can |
| Package Quantity | 24 |
| Manufacturers Part Number | STE 10102 |
| Shape | Round |
| Brand | Sterno |