- 404T / 405T (4/6/8 Pole ) Frame
- 148 Lbs.
Worldwide Electric PEWWE Series Motor C-Flange Kit, 404T/405T (4/6 Pole) Compatible NEMA Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 148 lbs |
Product Details
| Efficiency | Premium |
| Flange Type | C |
| Phase | 3 |
| Frame | 404T / 405T (4/6/8 Pole ) |
| Manufacturers Part Number | PEW400TC |
| Brand | Worldwide Electric Corporation |