C-Line 57911 Peel and Stick Dry Erase Sheets, 8 1/2 x 11, White, 25 Sheets/Box
Write a Review
|
Questions & Answers (0)
Product Description
Put your whiteboard where you want it. Turn any surface into a dry erase board quickly and easily. Peel off backing and apply to clean surfaces including walls, chalkboards, etc. Create custom calendars, charts and more. Removable and repositionable. Board Type: Dry Erase; Board Width: 8 1/2"; Board Height: 11". Mounting Details: Peel off backing and apply the self-adhesive area to any clean surface.. Suggested Use: Customize your dry erase sheet into a reusable calendar, to do list and more..
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Board Size (W x H) | 8-1/2 x 11 in |
Product Details
| Type | Whiteboard |
| Color | White |
| Surface Material | Laminate |
| Style | Calendar |
| Package Quantity | 25 Sheets/Box |
| Description | Peel and Stick Dry Erase Sheets |
| Frame Material | Frameless |
| Manufacturers Part Number | 57911 |
| Magnetic | No |
| Brand | C-Line Products |