Features:
- Lightweight, 1/8" foam protection
- Non-abrasive foam will not scratch or mark
- Moisture-resistant
- Use to wrap small items
- Also may be used as a cushioning layer pad
Model # :WBB3177687
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Thickness | 1/8 in |
Product Details
| Type | Air Foam Sheets |
| Material | Polyethylene |
| Package Quantity | 300 |
| Description | Air Foam Sheets |
| Color | White |
| Manufacturers Part Number | B3177687 |
| Brand | Global Industrial |