Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2222142

MPN #: C-RL15150DD

3M™ C-RL15150DD Chemical Sorbent Roll, High Capacity, 15.25" x 150', 1 Roll/Case

Product Description
Chemical sorbent roll can be easily cut to cover small areas or fit tight corners. Rolls of sorbent material are used for large spill management or in areas where spills may occur.

Features:
  • May be used to cover bench tops in prep for a spill or as a work surface.
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Scrim on one side increases strength and helps eliminate linting.
  • Rolls may be cut to cover small areas or large surfaces.
High capacity sorbents have a scrim on one side to increase strength and help eliminate linting. Rolls of sorbent material are used to cover and sorb large spills or in areas where spills may occur. They can be cut to the desired length and are the most economical way to purchase sorbent. Each roll is 15.25 inches by 150 feet. (31 gallons/roll)
PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
169.95
Buy 4+ units
159.95Save $10.00 (6%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width15-1/4 in
Absorbency WeightHeavy

Product Details

TypeRolls
Package Quantity1
DescriptionChemical Sorbent Rolls
Fluids AbsorbedChemical
ColorYellow
Manufacturers Part NumberC-RL15150DD
Capacity/Absorption Gallons31 gal
Brand3M