Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2222128

MPN #: 7000126020

3M™ M-PL715 Maintenance Sorbent Pillow, 7" x 15", 16 Pillows/Case

Product Description
Maintenance sorbent pillows are designed with a scrim that encases particulate sorbent material. Used in areas where greater capacity than a sorbent pad is desired. Small and lightweight, pillows are tear-resistant.

Features:
  • For use on most non-aggressive liquids.
  • Pillows are designed with a scrim that encases particulate Sorbent material.
  • Pillows are small and light weight.
  • Pillows are tear-resistant and feature a high capacity for holding liquid.
  • Ideal for placing at the source of a leak.
These pillows have a high capacity for holding liquid. Ideal for use in a drip pan, under equipment or at the source of a leak. Each case contains 16 pillows (each 7 inch by 15 inch) which will sorb 0.5 gallons.
PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
88.95
Buy 4+ units
83.95Save $5.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width15 in
Absorbency WeightHeavy

Product Details

TypePillows
Package Quantity16
DescriptionUniversal Sorbent Pillow
Fluids AbsorbedUniversal
ColorGray
Manufacturers Part Number7000126020
Capacity/Absorption Gallons8 gal
Brand3M