Tennsco® C-Thru Standard Storage Cabinet, 36"W x 18"D x 72"H, Unassembled, Black
Write a Review
|
Questions & Answers (0)
Product Description
C-Thru Standard Unassembled Storage Cabinet, 36"W X 18"D X 72"H, Black
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Standard Series Storage Cabinets offer many of the same features of the Deluxe Cabinet. All at an exceptional value. Standard Features include Adjustable Shelves in 2" increments without tools, Three Leaf-Hinges Per Door, Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Chrome Handles and Raised Box Base. All Tennsco products are Proudly Made in the USA.
Tennsco C-Thru Storage Cabinets are the perfect solution for viewing contents of cabinets without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be scrutinized. 3/16" Clear acrylic door panels offer visibility to stored contents without the need to open the cabinet. Tennsco Standard Series Storage Cabinets offer many of the same features of the Deluxe Cabinet. All at an exceptional value. Standard Features include Adjustable Shelves in 2" increments without tools, Three Leaf-Hinges Per Door, Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Chrome Handles and Raised Box Base. All Tennsco products are Proudly Made in the USA.
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 113 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Clearview Door Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | CVD1470-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |