Shepherd® C00 Series Threaded Stem Caster C0020748ZN-TPR01(GG)
Write a Review
|
Questions & Answers (0)
Product Description
Shepherd® C00 SERIES - THREADED STEM CASTER
Ideal for converting stationary electronic equipment, machinery, fixtures and laboratory equipment into mobile machinery. These casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility. This TPR rubber wheel is casted in a threaded stem caster.
Ideal for converting stationary electronic equipment, machinery, fixtures and laboratory equipment into mobile machinery. These casters feature a high load capacity for heavy duty applications with a sleek, low profile design. Dual ball bearing raceways provide easy mobility. This TPR rubber wheel is casted in a threaded stem caster.
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/16 in |
| Height | 2-3/4 in |
| Weight Capacity | 180 lbs |
| Wheel Diameter | 2 in |
| Stem Height | 1-1/2 in |
| Stem Width | 1/2-13 in |
Product Details
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Bearing Type | Ball |
| Brake Type | No Brake Included |
| Color | Black |
| Caster Type | Swivel |
| Caster Rig Material | Steel |
| Stem Type | Threaded |
| Caster Index | Medical |
| Manufacturers Part Number | C0020748ZN-TPR01(GG) |
| Brand | Shepherd |