Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shepherd

Model # :WBB195951

MPN #: PSF100741BK-B

Shepherd® Threaded Stem Soft Tread Caster with Brake - 100mm Dia. 1/2-13 x 1 Stem Black

Product Description
Shepherd® Threaded Stem Soft Tread Caster with Brake - 100mm Diameter 1/2-13 x 1 Stem Black

This caster is ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 225 lb. capacity. Wheel diameter measures 100 millimeters. Height of caster is 4-3/8 inches. Black finish.

PRICE
$50.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-3/8 in
Weight Capacity225 lbs
Wheel Diameter100 mm
Stem Height1 in
Stem Width1/2-13 in

Product Details

Wheel MaterialThermoplastic Elastomer
TypeLight Duty
Bearing TypeRiveted Axle
Brake TypePedal
ColorBlack
Caster TypeSwivel with Brake
Caster Rig MaterialComposite
Stem TypeThreaded
Caster IndexMedical
Manufacturers Part NumberPSF100741BK-B
BrandShepherd