Lightweight and comfortable, these yellow C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product includes an absorbent brow pad and can be made compatible with a face shield for additional coverage; While the 4-point pinlock sizing system can accommodate helmet sizes of 6.5 In. to 8.25 In. This head protection includes a universal accessory slot for compatibility with accessories to extend protection or vision range; To be used in work situations which do not require ANSI compliant head protection.
Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Yellow
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Yellow |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 14809 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |
Related Products
XS2-550V Type 2+ Vented Safety Helmet w/ Flip-up Visor - White Built to Fit workers who demand more than just a climbing helmet or hard hat, the XS2-550V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip up visor provides high impact eye protection and the innovative vented design maximizes airflow to ensure cool working comfort. Engineered to be the ultimate foundation for ...
XS2-500 Type 2+ Safety Helmet - White Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500 combines advanced protection with superior comfort. Constructed from premium materials, this helmet delivers unmatched impact and penetration protection across the top, front, sides, and rear while remaining lightweight and high performing. Engineered to be the ultimate foundation for worker safety , the XS2-500 integrates seamlessly with other above-the-neck PPE systems. Features: Exclusive Micro-Brim Design: Provides optimal upward visibility and improved neck ...
XS2-500V Type 2+ Vented Safety Helmet - Black Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative vented design maximizes airflow, ensuring cooling comfort on even the hottest jobsites. Engineered to be the ultimate foundation for worker safety, the XS2-500V integrates seamlessly with other ...
Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. High density polyethylene material (HDPE); Hard Hat is Non-Vented. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height, scaffolding work, and general head protection. ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards.
Mega Ratchet® 4 Point Suspension, One-handed adjustment with or without gloves. Lightweight, Weighs only 13 oz. for all-day comfort. Short Peak Brim, Better vertical field of view for more safety. 4 Point Chin Strap Included, Durable nylon strap with woven webbing and slider size adjustments with deluxe chin guard. The new Americana® Climbing WIND Type II is the ideal safety helmet to protect you in all circumstances while remaining comfortable throughout the day. Vented helmet keeps you cool all day. Mega Ratchet® one-hand tightening system allows you to easily adjust your hard hat ...