CH-300/CH-400V Series Cap Adapter with Universal Pin Pattern Window Mounting System.
Jackson Safety CH-300/CH-400V Series Cap Adapter - Pkg Qty 20
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 20933 |
| Suspension | None |
| Package Quantity | 20 |
| Description | Cap Adapter |
| Brand | Jackson Safety |
Related Products
Black full brim style hard hat adapter constructed from durable nylon with protective plastic coated tension springs. Fits on most full brim hard hats and accommodates a variety of face shields. Meets ANSI/ISEA Z87.1-2020
Elvex® WELVB10 Visor Bracket for Safety Cap Mount, Black The Elvex® Visor bracket vb-10 is for standard Brim safety caps, accepts face shields, screens and visors it can also be used with Elvex® quick snap cap mount ear muffs and slot adaptor sa-93. Nylon reinforced glass fill material; use with standard Brim safety caps; accepts face shields, screens and visors; may be used with Elvex quick snap cap mount ear muffs or slot adaptor sa-93. Features Nylon reinforced glass fill material Use with standard brim safety caps For standard brim safety caps, accepts face shields, screens and visors
Face Shield Cap Adapters - Single Crown - Slotted - Dielectric - 40/CS Features: Ideal for when the job requires a hard hat and a face shield Dielectric material and designed for slotted caps Polyethylene spark deflector with pivoting blades Face shields are easily secured with integrated plastic lugs Attaches to SC-6, Sentry III®, and Charger Hard Hats
Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. ABS material with sliding vent holes for a variety of climates; four external clips positioned to fasten elastic straps on LED lighting systems. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height and scaffolding work and general head protection; Meets ANSI Z89.1, Type 1, Class C.
Features: Jackson Safety® Safe 2 Protection System is a hard hat face shield adapter system that is designed to allows hard hat wearers to combine face protection with Jackson Safety® Vibe® slotted adapter earmuffs The Safe 2 Protection System includes an adjustable rail-mounted face shield bracket that attaches directly to the Vibe(R) ear muff Kit includes a single bounded face shield (SKU #25973) A clear polycarbonate window allows maximum light transmission This clear, face shield window is designed for slotted caps and measures 8" x 13" x 0.040" Design: This face shield bracket ...