Lightweight and comfortable, these green C10 helmets are molded from high-density polyethylene (HDPE) material, providing protection from minor bumps and scalp lacerations. This versatile product features an absorbent brow pad, keeping perspiration away from user's eyes and includes a face shield attachment for additional coverage. 4-point pinlock sizing system can accommodate helmet sizes from 6-1/2 In to 8-1/4 In.
Jackson Safety C10 Bump Cap, For Minor Bumps with Shield Attachment, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.5" to 8.25" |
Product Details
| Type | Hard Hat |
| Accessory Slots | No |
| Shell Material | HDPE |
| Package Quantity | 1 |
| Description | Bump Cap |
| Color | Green |
| Series | C10 Bump Cap |
| Manufacturers Part Number | 20189 |
| Suspension | 4 pt. Pin-Lock |
| Brand | Jackson Safety |
| Hard Hat Style | Bump Cap |