Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, C1161, 5KCR49RN2148T, 2HP, 3450RPM, 115/208-230V, 1PH, 56H FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 2 HP |
| Number of Speeds | 1 |
| Frame | 56H |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 3600 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RB (Resilient Base) |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 19.6/10.4-9.8 A |
| Manufacturers Part Number | 2830 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 3600 |
| Service Factor | 1.2 |
| RPM Range | 3001-3600 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |