Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Marathon Motors Fan Blower Motor, K1487, 1/3HP, 1140/950RPM, 208-230/460V, 3PH, 56 FR, TENV
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 657 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1140/950 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | WB |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.1-2.0/1.0 A |
| Manufacturers Part Number | B305 |
| Duty | Continuous |
| Enclosure | TENV |
| Rated RPM | 1140/950 |
| Service Factor | 1.5 |
| RPM Range | 1101-1200 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 65 °C |