Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1442584

MPN #: F4430SC

Hoffman F4430SC, Wire Trough, Screw Cover, 4.00x4.00x30.00, Steel/Gray

Product Description
Hoffman F4430SC, Wire Trough, Screw Cover, 4.00x4.00x30.00, Steel/Gray

This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Providing protection in moist or dirty environments, the trough can be customized with different finish colors and textures.

Features:
  • 14 gauge steel covers and bodies
  • F2212SC is 16 gauge steel
PRICE
$339.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F4.69 in
Dimension W5.5 in
Dimension K9.77 in
Dimension H0.58 in
A x B x C4.00 x 4.00 x 30.00 in
Dimension M0.69 in
Dimension L30.25 in
G Dimension3.59 in
Dimension D28.75 in
Dimension P0.69 in

Product Details

ColorGray
Enclosure TypeNEMA 12
MaterialSteel
Number of Fasteners8
DescriptionScrew Cover Wiring Trough
Manufacturers Part NumberF4430SC
BrandHoffman