Marathon Motors, C1478, 5KCR49SN3009X, 1/0.33HP 1725/1140RPM, 115V, 1PH, 56 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon Motors, C1478, 5KCR49SN3009X, 1/0.33 HP, 1725/1140RPM, 115V, 1PH, 56 FR, DP
Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1 HP |
| Number of Speeds | 2 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1725/1140 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RB (Resilient Base) |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 10.8/7.4 A |
| Manufacturers Part Number | X920 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 1725/1140 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |