Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, C276, 5KC49TN0034X, 1HP, 1725RPM, 115/230V, 1PH, 56 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Bearing Opp Drive End | 6203 |
| KVA Code | K |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | C276 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal or Vertical |
| Frame | 56 |
| Starting Type | Switch and Mech |
| Rotation | CCW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 13.2/6.6 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |