Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253265

MPN #: GWBXMINIS

Gearwrench® Toolbox Mini - S, 6"W x 6"D x 6"H, Orange/Black

Product Description
Quality 20 gauge steel body and 22 gauge steel drawer toolbox for multiple applications not limited to hand tools. Unique patent pending hang hook design to work with most roller tool cabinets with a ledge. Special feature that allows hands-fee applications. No-flop quality hinge to extra tool safety. Quality drawers with durable ball bearing slides. Textured coated paint finish provides increased resistance to corrosion, weather and staining. Aluminum drawer pulls that are anti-rust for the most frequently touched areas. Top compartment and both drawers are equipped with premium EVA liners for extra tool protection. Specially tooled paddings to prevent impact damages to other cabinets or objects. Packaged in ship-ready color box. Passed ISTA 6a testing. 1 year limited warranty

PRICE
$29.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height6 in
Weight7 lbs

Product Details

TypeMini Toolbox
MaterialSteel
ColorOrange/Black
Manufacturers Part NumberGWBXMINIS
BrandGearwrench

Warranty

Warranty1 yr