Beta C5 Tool Bag Backpack with Waterproof Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
Transport your tools easily with the Beta C5 tool bag backpack featuring six exterior pockets for keeping frequently used tools within easy reach, with plenty of interior tool holders and pockets for organization. The ergonomic padded back and handle along with double safety laces allows you to tote this tool bag around with ease. The waterproof molded base protects your backpack and tools from the elements. This convenient tool bag measures 15-3/4" L x 7-7/8" W x 19-11/16" tall and weighs just 5.5 pounds empty.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 7-7/8 in |
| Height | 19-11/16 in |
| Weight | 6 lbs |
Product Details
| Style | Backpack |
| Type | Tool Bag |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 021050000 |
| Number of Pockets | 8 |
| Brand | Beta |