Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097185

MPN #: 7100220234

3M™ DBI-SALA® 1500137 Safe Bucket 100Lb Load Rated Hook And Loop Canvas - 6 Ft (1.83M)

Product Description
3M™ DBI-SALA® 1500137 Safe Bucket 100Lb Load Rated Hook And Loop Canvas - 6 Ft (1.83M)1500137

3M™ DBI-SALA® Long Safe Buckets make transportation of scaffolding, materials, and longer equipment both easy and safe, and more effective than hand-to-hand transportation or using rope with hitch knots. Long Safe Buckets feature a hook and loop closure system that helps mitigate accidental drops. A heavy duty webbing hoisting strap comes with a built-in twist-lock aluminum carabiner for lifting.
  • Transport scaffolding and longer tools safely and easily
  • More effective than hand-to-hand transportation or using rope with hitch knots
  • Carabiner and hoisting strap
  • Hook and loop top closure system keeps contents secure during lift
  • Equipped with a double twist-action locking carabiner for maximum safety
  • Heavy-duty 24 oz. cotton duck canvas with carabiner and hoisting strap
  • 72 in. (183 cm) length with 100 lb. (45.4 kg) load rating
PRICE
$309.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-3/4 in
Weight5 lbs

Product Details

StyleSafe Buckets
TypeFall Protection For Tools
Package Quantity1
DescriptionSafe Bucket 100lb Load Rated Hook And Loop Canvas - 6 Ft (1.83m)
ColorBlack/Yellow
Manufacturers Part Number7100220234
Brand3M DBI-SALA