Fabric ribbon is designed for use with Epson HX2040 printers, HX20, M160, 163, 164, 180, 181,182, 183, 190, 191, 192 and 192G. Ribbon yields 200,000 characters.
Epson® Ribbon Cartridge ERC-09B, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ribbons / Solid Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | ERC09B |
| For Use With | Epson M160 180 190 |
| Print Color Family | Black |
| Page Yield | 60000 |
| Brand | Epson |