Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian

Model # :WBB3177506

MPN #: 25034

Guardian® C7 Cable Climbing Fall Arrester Sleeve For 3/8" Dia. Cable Only

Product Description
C7 Cable Climbing Fall Arrester Sleeve.

The Guardian C7 Cable Climbing Sleeve – Safety in Motion

This patent-pending fall arresting sleeve is designed to provide unrivaled climbability. It offers smooth, uninterrupted ascent, and is engineered to mitigate nuisance lock-up on descent after long days at height. It's designed with a three-action gate opening mechanism which ensures the sleeve will stay securely attached to the cable. With its built-in energy absorber & anti-panic locking cam, the C7 offers safe and effective arresting properties in the event of a slip or fall.

Features:
  • Up to 25% lighter
  • Innovative Design: Mitigates nuisance lockup and provides excellent climbability
  • Easy, One-Handed Operation: To attach and detach to cable
  • Aluminum frame and carabiner: For reduced weight
  • Red Safety Button: To indicate proper attachment
  • Bronze Bearings: For added durability and longevity
  • Anti-Panic Lockup: Added security while climbing
  • Integrated Shock Absorber: Compact force management system
  • Meets ANSI Z359.16: When used with Guardian Cable Climbing System. Qualified for use with 3/8", 1 x 7 strand, galvanized steel solid core cable
  • Integrated Energy Absorber


PRICE
$389.60

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Breaking Strength3,600 lbs. minimum

Product Details

TypeCable Climbing Sleeve
MaterialAluminum
Package Quantity1
DescriptionC7 Cable Climbing Fall Arrester Sleeve
ColorBlack
Manufacturers Part Number25034
For Use WithGuardian® Ladder Climbing System Only
Number of Users1
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.16, OSHA 1910.29, OSHA 1926.1053