Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884172

MPN #: C8005P-3DBP

Wiremold C8005p-3dbp Floor Box Ac8105 & Ac8850 Plate (3) Duplex Devices Kos - Pkg Qty 10

Product Description
Wiremold C8005P-3DBP Floor Box AC8105 & AC8850 Plate (3) Duplex Devices KOs

Features

  • Flexible box designs
  • Users can configure services where they want and need them
PRICE
$279.50  Sold in packages of 10 / $27.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialDie-Cast Zinc
DescriptionPlate
ColorGray
Manufacturers Part NumberC8005P-3DBP
Number of Outlets6
Cable EntryThrough Floor
BrandWiremold