Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884163

MPN #: RFB119-SSR1

Wiremold Rfb119-Ssr1 Floor Box 1-Gng Sgl Recpt. Sectional Device Plate-1.39" Opening - Pkg Qty 10

Product Description
Wiremold RFB119-SSR1 Floor Box 1-Gang Single Receptacle Sectional Device Plate-1.39" Opening

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$162.50  Sold in packages of 10 / $16.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
Number of Gangs1
MaterialMetal
DescriptionSingle Receptacle Sectional Device Plate
Manufacturers Part NumberRFB119-SSR1
BrandWiremold