Rust-Oleum C9578 System <250 Voc Coal Tar Coal Tar Activator Coal Tar Activator C9502402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
High solids converted epoxy with refined coal tar pitch for maximum protection for use in severe industrial or marine environments. Protects against severe abrasion, strong chemicals and non-potable water immersion. Self-priming, high-build coating (8-10 mils/200-250ì DFT). Activator.
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Liquid |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | C9578 System <250 VOC Coal Tar Epoxy |
| Color | Coal Tar Activator |
| Manufacturers Part Number | C9502402 |
| Brand | Rust-Oleum |