Rust-Oleum 9100 Low VOC Low Temp. Activator (<250 G/L) Gallon Can - 9103402 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 9100 Low VOC Low Temp. Activator (<250 g/l)
Low VOC 9100 System (For use with 9100 System Base Colors). Use with 9100 System bases for a low VOC (<250 g/l) epoxy coating
Low VOC 9100 System (For use with 9100 System Base Colors). Use with 9100 System bases for a low VOC (<250 g/l) epoxy coating
PRICE
$319.90 Sold in packages of 2 / $159.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | High Performance |
| Type | <250 VOC DTM Epoxy Mastic Low VOC Low Temp. Activator |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | V9100 System |
| Manufacturers Part Number | 9103402 |
| Brand | Rust-Oleum |