Customize your van storage with drawer units that securely organize items that need to be located quickly and easily. The mechanics-grade Model 9984-3-01 van storage cabinet is a work van accessory that measures 24 inches high by 18 inches wide by 14 inches deep. Latches on each van storage drawer ensure they stay closed even when the cabinet is unlocked. This four-drawer van storage cabinet also features easy-to-grip handles and smooth ball-bearing rollers.
Weather Guard Cabinet, 4 Drawer 24" x 18" x 14" - 9984-3-01
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$766.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 14 in |
| Weight | 53.3 lbs |
Product Details
| Type | 4 Drawers |
| Capacity | 4.6 ft² |
| Material | Steel |
| Description | Cabinet |
| Color | White |
| Manufacturers Part Number | 9984-3-01 |
| Brand | Weather Guard |