Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078979

MPN #: 36-243-AT-L-RAL8008

Stronghold HD Cabinet with Electronic Lock & Digital Screen, 14 Gauge, 36"W x 24"D x 75"H, Brown

Product Description
14 GA cabinet secured by keypad with OLED screen. Multi user access, event tracking, and time delayed opening system.

This classic Strong Hold cabinet is now secured by an access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1650 lbs each. The electronic keyless lock is equipped with a time delay and there is no need for additional software as all functions can be performed on the OLED screen. The lock allows for up to 28 user codes and can track 200 events for traceable investigation. This electronic keypad is a great option for smooth keyless entry. Made in the USA, this cabinet comes with the digital lock pre-installed, batteries included.

  • Equipped with an OLED screen and features time delay and penalty lock out, ideal for gun and bank security.
  • Use up to 28 access codes and trace up to 200 events for maximum security without any additional software.
  • Deadbolt to latch plate locking mechanism ensures a trustworthy locking system.
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
  • Comprehensive electronic locking storage solutions are provided through our partnership with Securam.


PRICE
$2,199.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Gauge14 ga

Product Details

Lock TypeElectronic ProLogic L22 Lock
TypeStorage Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorBrown
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number36-243-AT-L-RAL8008
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold