Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216615

MPN #: 46-244-NX-RAL5001

Strong Hold® Extreme Duty Cabinet Secured by Electronic Lock, 48"W x 24"D x 78"H, Blue

Product Description
We're taking the security of our Extreme Duty cabinet to the next level with a network access electronic locking system. The cabinet has an overall capacity of 11,000 lbs and features sturdy adjustable shelves that can hold up to 1500 lbs each. Comes complete with a Wi-Fi accessible locking system that ensures the security of your stored items and makes keyless access a smooth and secure process. The electronic keypad can be opened by up to 3000 user codes and allows the tracking of 15000 events for traceable investigation with software (not included) or with HID corporate badges. Software and CompX tech support can be purchased separately. Made in the USA, this cabinet comes fully assembled with the locking system pre installed, batteries included.

Features:
  • Secured by a high-tech keypad equipped with network capability and Wi-Fi access. Software not included
  • Use up to 3000 access codes and trace up to 15,000 events for maximum security
  • Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected
  • This Extreme Duty cabinet features an all-welded body and ships fully assembled and ready for use with batteries included
  • Comprehensive networking storage solutions are provided through our partnership with CompX


PRICE
$4,749.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight573 lbs
Gauge12 ga

Product Details

Lock TypeElectronic Lock
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number46-244-NX-RAL5001
BrandStrong Hold
TypeStorage Cabinet
Shelf Capacity1500 lbs
ColorBlue
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty99 yr

Compliance & Certifications

CertificationsRoHS REACH Compliant