Stronghold Heavy Duty Cabinet w/ Low Profile Digital Lock, 12 Gauge, 48"W x 24"D x 78"H, Dusty Gray
Write a Review
|
Questions & Answers (0)
Product Description
12 GA cabinet secured by low profile keypad. Multi user access, event tracking, and high security locking system.
Your classic Strong Hold cabinet is now secured by an on door access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The ultra-high security electronic keypad can be opened by 250 different user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. The digital lock is low profile and sleek with optional software that allows for customization. This lock makes electronic keyless entry a smooth and secure process. Made in the USA, this cabinet comes fully assembled with the keyless access lock pre-installed, batteries included.Secured by a low profile electronic lock that features sleek tactile push buttons.Use up to 250 access codes and trace up to 1500 events for maximum security with separately sold software.Ultra-high security locking mechanism features a double deadlock keeping your cabinet's contents safe.The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.Comprehensive electronic locking storage solutions are provided through our partnership with CompX.
Your classic Strong Hold cabinet is now secured by an on door access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each. The ultra-high security electronic keypad can be opened by 250 different user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. The digital lock is low profile and sleek with optional software that allows for customization. This lock makes electronic keyless entry a smooth and secure process. Made in the USA, this cabinet comes fully assembled with the keyless access lock pre-installed, batteries included.Secured by a low profile electronic lock that features sleek tactile push buttons.Use up to 250 access codes and trace up to 1500 events for maximum security with separately sold software.Ultra-high security locking mechanism features a double deadlock keeping your cabinet's contents safe.The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.Comprehensive electronic locking storage solutions are provided through our partnership with CompX.
PRICE
$3,599.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Electronic Low Profile Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 46-244-LP-RAL7037 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |