Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3079089

MPN #: 46-244-PX-RAL7037

Stronghold Heavy Duty Cabinet with Access Control Keypad, 12 Gauge, 48"W x 24"D x 78"H, Light Gray

Product Description
12 GA cabinet with electronic keypad and card reader. 250 user codes. Tracks 1500 events. Software sold separately.

This heavy-duty Strong Hold cabinet is now protected by an access control keypad. The cabinet features sturdy adjustable shelves that tote load capacities of 1900 lbs each. The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software. In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges. The on door access control makes keyless access a smooth and secure process. Made in the USA, this industrial cabinet comes fully assembled with the locking system pre-installed, batteries included.

  • Secured by a keypad with a card reader that can be programmed for most corporate badges.
  • Use of 2 manager codes and up to 250 access codes to trace 1500 events for maximum security with separately sold software.
  • Deadbolt to latch plate locking mechanism ensures a trustworthy locking system that keeps your property protected.
  • The cabinet has an all-welded body and ships fully assembled with batteries included, ready for your use.
  • Comprehensive electronic locking storage solutions are provided through our partnership with CompX.


PRICE
$3,319.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Gauge12 ga

Product Details

Lock TypeElectronic Lock
TypeStorage Cabinet
Shelf Capacity1500 lbs
Number of Adjustable Shelves4
ColorLight Gray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number46-244-PX-RAL7037
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold