Cable - 100' Coil
Write a Review
|
Questions & Answers (0)
Product Description
PALLET RACK NETTING
100'L Cable
For use with offset kit and allows installation to pallet rack netting. Made with 1/4" thick galvanized steel cable wiring. Cable required for installation equals total edge perimeter of all nets being installed with offset kits.
100'L Cable
For use with offset kit and allows installation to pallet rack netting. Made with 1/4" thick galvanized steel cable wiring. Cable required for installation equals total edge perimeter of all nets being installed with offset kits.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 in |
| Width | 1/4 Dia. in |
Product Details
| Assembly Required | Yes |
| Type | Cable Coil |
| Material | Steel |
| Description | 100' Cable Coil for Off-Set Hardware |
| Manufacturers Part Number | 76030-02 |
| Brand | Carron Net |