Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carron Net

Model # :WB248442C

MPN #: 76025-144X144-01

Pallet Rack Netting One Bay, 147"W x 144"H, 4" Sq. Mesh, 2500 lb Rating

Product Description
4" Square Mesh Netting
Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16" dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount hardware (included) or off-set hardware (sold separately) on pallet rack uprights. Netting offers additional 3" in length per bay for upright allowance. 4" Square Mesh is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating.

PRICE
$415.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length147 in
Height144 in
Weight Capacity2500 lbs

Product Details

Assembly RequiredNo
TypeSafety Netting
Material4" Sq. Mesh & 5/16" Dia. Polypropylene
DescriptionPallet Rack Netting
ColorBlack
Manufacturers Part Number76025-144X144-01
For Use With1 Bay
BrandCarron Net