- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Cable Gland, JT9-JSH275-54
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH275-54 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
Compatible with SSC/JSH hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards. 24 volt push button controller with cable strain relief system for durability and reliability 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs Water tight, ...
JET® JSH Series Electric Chain Hoist 1/4 Ton, 10 Ft. Lift, 1 Phase, 115V JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ...
Features: UL Listed and CSA certified. Back shell has removable bell nozzle to accept adapter for liquid tight fittings. Recessed female contacts – finger recessed to prevent touching. Terminal identification – ground, neutral, phase – clearly marked. Color coded by voltage-easy match-no errors. Ground termination is positioned higher allowing for cable slack. Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact. Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure ...
Cushion Rubber (ER005L) - For Use With NER003H, NER005S, NER005L
JET® Trademaster® Series electric hoists combines safety, portability, and durability to operate in all your industrial, construction, and transportation applications. With its market leading wireless controller and 2 in 1 mechanical brake and overload slip clutch, safety is most important. With the only DC Brushless motor in the market, 5 pocket chain sheave, and thermal overload protection, you have the durability you need to reduce maintenance costs. All of this with a lightweight compact housing that will get you into those tight areas while allowing you transport it from job to job ...