Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
F. Walther Electric

Model # :WBB2112779

MPN #: 331306

Walther Electric 331306, Female Connector, 30/32A, 3P, 230/250Vac, 6 Hr, IP44, With Cable Gland

Product Description
Features:

  • UL Listed and CSA certified.
  • Back shell has removable bell nozzle to accept adapter for liquid tight fittings.
  • Recessed female contacts – finger recessed to prevent touching.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Solid brass pins. Low contact resistance high conductivity. Long lasting, reliable electrical contact.
  • Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from oxidation build up.
  • Double terminal screws on "All" amperage devices.
  • Internal "Swing Away" Strain Relief is inside device.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Neoprene "Onion Ring" cable sealing bushing – range taking seal.
  • Economical back shell (cable sleeve). Easy identification for assembler to determine wire size.
  • Back shell comes with Electro Zinc Plated Steel screws – corrosive resistant.
  • Spring loaded flip cover. Protects against splashing water from any direction.
PRICE
$84.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Height7-1/8 in

Product Details

TypeSingle
ColorBlue
Poles & Wires3 Pole, 4 Wire
Amperage30/32 A
To AWG/Type8 / S
From AWG/Type12 / S
Voltage230/250 V
Phase1
Enclosure MaterialHigh Impact Thermoplastic Housing
Manufacturers Part Number331306
BrandF. Walther Electric

Compliance & Certifications

Environmental RatingIP44
CertificationsCSA / UL