Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3183735

MPN #: V865192

PeakWorks® Cable Grab with Carabiner, 3/8" Cable Dia., Steel, Brown

Product Description
The Cable Grab™ is a detachable sliding device which moves freely up or down hands free on the 3/8" galvanized steel cable. When the upward force is removed, the Cable Grab™ device automatically locks at any point on the cable. The instantaneous locking is achieved through an effective cam-locking system. The system includes a double-locking carabiner which is to be used when securing the Cable Grab™ device to the climber's full body harness.

Features:
  • The Cable Grab™ glides freely up or down the cable as the worker climbs
  • Dual independent cams designed to immediately lock on to the cable and arrest the fall. The Cable Grab™ will remain locked until the worker can step back onto the ladder or be rescued
  • Easy to install and detach anywhere along the cable
  • Intended for use on 3/8" diameter solid core cable system
  • Intended for use with a 2" self-locking carabiner and attached to a front D-ring full-body harness
  • Maximum length of the connector to the wire grab from the harness should not exceed 9'
  • 2.75 lbs. lightweight construction


PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width3/8 in
Weight Capacity310
Weight3 lbs
SizeOne Sie
Rope Diameter3/8 in
Tensile Strength5000

Product Details

TypeCable Grab w/ Carabiner
ColorMulti-colored
StyleMobile
MaterialSteel
DescriptionCable Grab With Carabiner
Package Quantity1
Manufacturers Part NumberV865192
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359, OSHA 1910.66, 1910.27(d), 1926.502, ANSI A14.3 and CSA Z259.2.1