- Rope grabs are designed to travel hands-free on 5/8" (16mm) rope
- These automatic rope grabs follow the user during their ascent or descent
- In the event of a fall, the rope grab will "bite" onto the rope and arrest the user's fall
- PeakWorks® rope grabs are also equipped with a panic lock feature which "bites" onto the rope even if the user mistakenly pushes the cam up, ensuring that the rope grab will lock and arrest the fall in any situation
- Rope grabs offer the most cost-effective fall protection solution when working at height
- 130 to 310 lb. (60 to 141kg) capacity (combined weight of person, tools, clothing, etc.)
- All PeakWorks® rope grabs meet or exceed ANSI Z359.15 standards
PeakWorks® ADP Rope Grab with Panic Grab, Large Eye, Strand Rope, 5/8" Rope Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 5/8 in |
| Weight Capacity | 310 |
| Size | One Sie |
| Rope Diameter | 5/8 in |
Product Details
| Type | ADP Rope Grab |
| Color | Black |
| Style | Mobile |
| Material | Steel |
| Description | ADP Rope Grab With Panic Grab |
| Package Quantity | 1 |
| Manufacturers Part Number | V830113 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.15, CSA Z259.2.5-2012 |