The Werner L240001 Stainless Steel Trailing Rope Grab with Shock Absorbing Lanyard moves up and down vertical lifelines for continuous fall protection. The manual design allows unit to be attached or removed anywhere along a lifeline enabling a fixed location of the unit for positioning or restraint applications. Shock absorbing 3-foot lanyard comes attached for fall arrest situations.
Werner® L240001 SS Trailing Rope Grab With 3'L Shock Absorbing Lanyard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 310 lbs |
| Weight | 6 lbs |
| Cable Length | 3 ft |
| Size | One Size |
| Rope Diameter | 5/8 in |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Trailing Rope Grab With Lanyard |
| Color | Yellow |
| Style | Mobile |
| Chest Connection Type | Snaphook |
| Material | Polyester Web & Steel |
| Connector Type | Snap Hook |
| Description | Stainless Steel Trailing Rope Grab w/Shock Absorbing Lanyard |
| Package Quantity | 1 |
| Manufacturers Part Number | L240001 |
| Brand | Werner |