Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Balt

Model # :WBB621630

MPN #: 65850

Balt® Cable Management Tray - Pack of 2

Product Description
The Cable Management Tray mounts to the bottom of a workstation for instant cable control. Durable tray is constructed of platinum powder-coated steel and is generously sized. Order two or more for longer workstations.

PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in

Product Details

Assembly RequiredYes
TypeAccessory
DescriptionCable Management Tray - Pack of 2
Manufacturers Part Number65850
BrandBalt

Warranty

Warranty1 yr