Lightweight yet durable aluminum construction. T-Leg style offers unobstructed leg room. Four casters (two locking) for quick and easy mobility.
HON® Huddle Table Base Kit T-Style Black Finish 2 Bases per Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/4 in |
| Width | 23-1/2 in |
| Height | 28-3/8 in |
Product Details
| Assembly Required | Unassembled |
| Type | Training Table |
| Description | T-Style Base Kit |
| Frame Material | Steel |
| Manufacturers Part Number | HONMTLEG24CP |
| Brand | HON |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, ISTA, SCS Certification Indoor Advantage SCS & Gold |