Global Industrial
Model # :WB246065
Cable SOOW 4/3 Wire For Salamander Heater, 25'L
|
Questions & Answers (0)
Product Description
This wire provides portable use to electric blowers. The 4/3 SOOW type cord is ready for direct wire attachment. It is Rohs compliant, UL listed and CSA certified for indoor and outdoor use. This product has limited warranty of 1 year.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 300 in |
| Weight | 22 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | SOOW 4/3 AWG |
Product Details
| Type | Power Cable |
| Color | Black |
| For Use With | Salamander Heaters |
| Voltage | 600 V |
| Includes | Terminals |
| Material | Copper |
| Manufacturers Part Number | 246065 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Rohs Compliant, UL & CSA |