Bevco Dual Wheel Carpet Casters for Tubular Steel Base
Bevco Dual Wheel Carpet Casters for Tubular Steel Base
Bevco CAD/5 Dual Wheel Carpet Casters for Tubular Steel Base
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Material | Urethane/Nylon |
| Description | Dual Wheel Carpet Casters |
| Color | Black |
| Compatible Part/Model Number | Bevco Chairs w/ Tubular Steel Bases (Non-ESD) |
| Brand | Bevco |