Aero Manufacturing T-128 Set Of 4 Heavy Duty Caster for Stainless Steel Worktables
Write a Review
|
Questions & Answers (0)
Product Description
T-128 Series 4" non-marking Casters. 1-1/2" stem diameter.
Set of 4 casters with 2 brakes.
Set of 4 casters with 2 brakes.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Package Quantity | 4 |
| Leg Type | Fixed |
| Caster Type | Stem |
| Manufacturers Part Number | T-128 |
| Brand | Aero Manufacturing |