BestPack 4" Dual Locking Casters - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
These dual locking casters can be used with any of the BestPack sealers for easy mobility and they easily lock into place with the use of your toe. This product has a limited warranty of 1 year.
Note: Casters do add 5" to the maximum bed height of the sealer.
Note: Casters do add 5" to the maximum bed height of the sealer.
PRICE
$279.80 Sold in packages of 4 / $69.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Brake Type | Wheel Brake |
| Package Quantity | 4 |
| Description | 4" Dual Locking Casters |
| Color | Silver |
| Manufacturers Part Number | 2712101 |
| Caster Type | Swivel |
| Brand | BestPack |
Warranty
| Warranty | 1 yr |