Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637454

MPN #: Ct141861

Carlisle CT141861 - Cafe® Standard Tray 14" x 18", Burgundy - Pkg Qty 12

Product Description
Cafe® Standard Tray 14" x 18" - Burgundy

Features:
  • Economical lightweight polypropylene trays feature skid-resistant surface
  • Drying and stacking lugs
  • Custom hot stamping available
  • NSF Listed
  • Traditional scratch-resistant basket weave design reduces slipping and helps prevent accidental spills
  • BPA free
PRICE
$75.60  Sold in packages of 12 / $6.30 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.87 in
Width14 in
Height0.98 in

Product Details

MaterialPolypropylene (PPY)
Package Quantity12
DescriptionTray
ColorRed
Manufacturers Part NumberCt141861
BrandCarlisle
TrademarkCafe®