- Reduced Labor – Promote self-bussing
- Affordable – Low replacement cost makes trays the perfect choice for any high traffic restaurant or establishment
- Durable Construction – Lightweight, shatter-resistant plastic holds up to front-of-house hustle and bustle
- Patterned Surface – Basket weave texture adds grip and reduces the risk of slipping and spills
- Customization Available – Logo and graphic hot stamping available for personalizing or branding
- Manufactured with antimicrobial protection
- NSF Listed as NCT1418
Carlisle® Cafeteria Tray, 17-7/8"L x 14"W, Antimicrobial Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.00 Sold in packages of 12 / $7.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 |
| Width | 14 in |
| Height | 1 in |
| Size | 17-7/8"L x 14"W in |
Product Details
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Black |
| Brand | Carlisle |