SCT® Cake Pad, 10" Dia. x 1/8"H, Bright White, 100/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Cake pad is made from strong, fluted corrugated material. Pad has a white coating that provides an excellent moisture and grease barrier. Smooth edge and bright white color makes for clean, professional presentation of decorated cakes, while enhancing colors of the icing.
PRICE
$58.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 1/8 in |
| Dimensions | 10" Dia. x 1/8"H in |
Product Details
| Type | Cake Pad |
| Color | White |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 100 |
| Manufacturers Part Number | 11217 |
| Microwavable | No |
| Shape | Round |
| Brand | SCT |